Nalgene™ Screw Caps
Linerless, 24-415, White, PP
Catalog # 215-1249
Supplier: Thermo Fisher Scientific
Nalgene™ Screw Caps
Catalog # 215-1249
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PP, coloured.
- Very good chemical resistance
- Heat resistant up to 135 °C
- Autoclavable
Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.
Specifications
- Cap Size:24-415
- Colour:White
- Description:Linerless
- Material:PP
- Seq:08
- Cat. No.:215-1249
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



