Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bottle brushes, with head bundle

Bottle brushes, with head bundle

Brush for 1 l bottle, with bleached bristle fill material, Hog bristle, 140 mm, 80 mm, Steel, zinc plated, 550 mm
Catalog # REIT63800234
Bottle brushes, with head bundle
Catalog # REIT63800234
Bottle brushes, with head bundle

Brush for 1 l bottle, with bleached bristle fill material, Hog bristle, 140 mm, 80 mm, Steel, zinc plated, 550 mm

Price
207,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

The brush consists of galvanised rotary wires with head bundle.

Specifications
  • Bristle material:
    Hog bristle
  • Brush head Ø:
    80 mm
  • Handle material:
    Steel, zinc plated
  • Description:
    Brush for 1 l bottle, with bleached bristle fill material
  • Seq:
    08
  • Total length:
    550 mm
  • Brush head length:
    140 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.