Stoppers, rubber, red, different sizes
65,0 mm, 23,0 mm, 92,0 mm
Catalog # DENE1010279
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Documents
DENE1010256_TDS.pdf
Datasheet
Drawing_DRWG00
Technical Drawing
Specifications
- Ø bottom:23,0 mm
- Ø top:92,0 mm
- Height:65,0 mm
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



