Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

40,0 mm, 47,0 mm, 55,0 mm
Catalog # 217-0700
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 217-0700
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

40,0 mm, 47,0 mm, 55,0 mm

Price
12,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    47,0 mm
  • Ø top:
    55,0 mm
  • Height:
    40,0 mm
  • Seq:
    32