Order Entry
Belgium
Orders LinkContactUsLinkComponent
WHEATON® Scintillation Vials

WHEATON® Scintillation Vials

20,00 ml, 28×61 mm, Yes, 24 mm, PP, Metal foil
Catalog # 215-3928
Supplier:   DWK Life Sciences
WHEATON® Scintillation Vials
Catalog # 215-3928
Supplier:  DWK Life Sciences
WHEATON® Scintillation Vials
WHEATON® Scintillation Vials

20,00 ml, 28×61 mm, Yes, 24 mm, PP, Metal foil

Price
444,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

These vials are made from WHEATON® 180 low potassium borosilicate glass. The background counts of these vials are consistently low, the ultraviolet transmission is high.

  • Available with attached or unattached screw caps
  • Utility trays can be used to store samples

Certifications: Glass conforms to ASTM E438 Type I, Class A.

Packaging: Packed in five utility trays with each partition tray holding 100 vials.

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    24 mm
  • Ø×H:
    28×61 mm
  • Septum:
    Metal foil
  • Capacity:
    20,00 ml
  • Seq:
    16
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.