WHEATON® Scintillation Vials
20,00 ml, 28×61 mm, Yes, 24 mm, PP, Metal foil
WHEA986561
These vials are made from WHEATON® 180 low potassium borosilicate glass. The background counts of these vials are consistently low, the ultraviolet transmission is high.
- Available with attached or unattached screw caps
- Utility trays can be used to store samples
Certifications: Glass conforms to ASTM E438 Type I, Class A.
Packaging: Packed in five utility trays with each partition tray holding 100 vials.
- Cap included:Yes
- Cap material:PP
- Cap Size:24 mm
- Ø×H:28×61 mm
- Septum:Metal foil
- Capacity:20,00 ml
- Seq:08



