Dropping bottles, LDPE, Wheaton®
6 ml, 42 mm, 18 mm, 13-425
Catalogus # 215-4138
Leverancier: DWK Life Sciences
Ga naar:
Product Details & Documents
Dropping bottles made of natural or white LDPE. The white LDPE bottles tends to protect the sensitive samples from UV light.
- Good chemical resistance
- Good temperature resistance
Specificaties
- Ext.Ø:18 mm
- Thread:13-425
- Capacity:6 ml
- Height:42 mm
- Seq:17



