Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Wheaton®

Dropping bottles, LDPE, Wheaton®

3 ml, 39 mm, 14 mm, 8-425
Catalog # WHEAW242831-A
Supplier:   DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Catalog # WHEAW242831-A
Supplier:  DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Dropping bottles, LDPE, Wheaton®

3 ml, 39 mm, 14 mm, 8-425

Price
1 200,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Dropping bottles made of natural or white LDPE. The white LDPE bottles tends to protect the sensitive samples from UV light.

  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    14 mm
  • Thread:
    8-425
  • Capacity:
    3 ml
  • Height:
    39 mm
  • Seq:
    15