Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Wheaton®

Dropping bottles, LDPE, Wheaton®

7 ml, 51 mm, 19 mm, 15-415
Catalog # WHEAW242823-A
Supplier:   DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Catalog # WHEAW242823-A
Supplier:  DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Dropping bottles, LDPE, Wheaton®

7 ml, 51 mm, 19 mm, 15-415

Price
1 270,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Dropping bottles made of natural or white LDPE. The white LDPE bottles tends to protect the sensitive samples from UV light.

  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    19 mm
  • Thread:
    15-415
  • Capacity:
    7 ml
  • Height:
    51 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.