Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, WHEATON®

Dropping bottles, LDPE, WHEATON®

60 ml, 101 mm, 39 mm, 20-410
Catalog # WHEA211606
Supplier:   DWK Life Sciences
Dropping bottles, LDPE, WHEATON®
Catalog # WHEA211606
Supplier:  DWK Life Sciences
Dropping bottles, LDPE, WHEATON®
Dropping bottles, LDPE, WHEATON®

60 ml, 101 mm, 39 mm, 20-410

Price
405,00 €
Log in for availability
1 * 144 ST
Product Details & Documents

LDPE, translucent, with tip and cap.

  • Tip dispenses a stream of liquid or non-controlled drop
  • Flexible for easy handling
  • Good chemical and temperature resistance

Packaging: Dropper bottles, tips and caps are packaged separately.

Specifications
  • Ext.Ø:
    39 mm
  • Thread:
    20-410
  • Capacity:
    60 ml
  • Height:
    101 mm
  • Seq:
    05