Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, WHEATON®

Dropping bottles, LDPE, WHEATON®

7 ml, 63 mm, 19 mm, 15-415
Catalog # WHEA211603
Supplier:   DWK Life Sciences
Dropping bottles, LDPE, WHEATON®
Catalog # WHEA211603
Supplier:  DWK Life Sciences
Dropping bottles, LDPE, WHEATON®
Dropping bottles, LDPE, WHEATON®

7 ml, 63 mm, 19 mm, 15-415

Price
319,00 €
Log in for availability
1 * 144 ST
Product Details & Documents

LDPE, translucent, with tip and cap.

  • Tip dispenses a stream of liquid or non-controlled drop
  • Flexible for easy handling
  • Good chemical and temperature resistance

Packaging: Dropper bottles, tips and caps are packaged separately.

Specifications
  • Ext.Ø:
    19 mm
  • Thread:
    15-415
  • Capacity:
    7 ml
  • Height:
    63 mm
  • Seq:
    02