Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, Pure

Sample containers, Pure

50 ml, With labeling area and graduation, 31 mm, 78 mm
Catalog # BURK6206-0060
Supplier:   BURKLE
Sample containers, Pure
Catalog # BURK6206-0060
Supplier:  BURKLE
Sample containers, Pure
Sample containers, Pure

50 ml, With labeling area and graduation, 31 mm, 78 mm

Price
0,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample box with tightly closing sealing cover.

  • Tightly closing sample container
  • With attached, vertically fixable snap-on lid
  • PP, transparent

The lid can be opened with one hand and its hinge angle is 90°. Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, and nothing can drip. The box is completely tight, has no crevices, and is therefore easy to fill and can be emptied without residues. It is autoclavable and suitable for deep freezing.

Specifications
  • Ext.Ø:
    31 mm
  • Capacity:
    50 ml
  • Description:
    With labeling area and graduation
  • Height:
    78 mm
  • Seq:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.