Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue grinders, conical

Tissue grinders, conical

Pestle only, 5 ml
Catalog # 432-5052
Supplier:   DWK Life Sciences
Tissue grinders, conical
Catalog # 432-5052
Supplier:  DWK Life Sciences
Tissue grinders, conical
Tissue grinders, conical

Pestle only, 5 ml

Price
192,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass. Handheld homogeniser with conical surface, which allows initial size reduction, followed by passage through the cylindrical section for the final homogenisation step. Grinding efficiency is improved and less time is required as compared to the Tenbroeck and Potter-Elvehjem designs. Recommended for heart and lung tissues, as well for skin and plant tissues.

  • Clearance between pestle and tube is 0,1 to 0,15 mm

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Description:
    Pestle only, 5 ml
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.