Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops

Measuring scoops

500 ml, 315 mm
Catalog # 231-0070
Supplier:   KARTELL
Measuring scoops
Catalog # 231-0070
Supplier:  KARTELL
Measuring scoops
Measuring scoops

500 ml, 315 mm

Price
125,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

PP, white. With flat, bevelled end and reinforced handle.

  • Excellent chemical resistance, unbreakable
  • Heat resistant up to 130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    500 ml
  • Length:
    315 mm
  • Seq:
    12