Order Entry
Belgium
Orders LinkContactUsLinkComponent
Samplers, EasySampler

Samplers, EasySampler

EasySampler, stainless steel V4A, Stainless steel V4A, 105 cm, 32 mm, 200 ml
Catalog # 300-0074
Supplier:   BURKLE
Samplers, EasySampler
Catalog # 300-0074
Supplier:  BURKLE
Samplers, EasySampler
Samplers, EasySampler

EasySampler, stainless steel V4A, Stainless steel V4A, 105 cm, 32 mm, 200 ml

Price
1 110,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

With EasySampler, it is possible to take multiple samples from bulk goods, quickly and easily.

  • Emptying greatly simplified via the tip
  • No need to disassemble the sampler (in order to obtain a mixed sample)
  • Bulk material must be free-flowing or self-flowing
Specifications
  • Ø:
    32 mm
  • Volume:
    200 ml
  • Description:
    EasySampler, stainless steel V4A
  • Length:
    105 cm
  • Material:
    Stainless steel V4A
  • Seq:
    02
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.