Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dewar flasks, flat bottom, type FB

Dewar flasks, flat bottom, type FB

Dewar flask FB 12 CAL
Catalog # KGWA1156
Supplier:   KGW
Dewar flasks, flat bottom, type FB
Catalog # KGWA1156
Supplier:  KGW
Dewar flasks, flat bottom, type FB
Dewar flasks, flat bottom, type FB

Dewar flask FB 12 CAL

Price
514,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flasks are made up of borosilicate glass 3,3 and stainless-steel cover. For storage of liquid nitrogen, dry ice and other coolants.

  • Low evaporation rate
  • Easy handling
  • Antimagnetic
  • Protective casing made of stucco aluminium

Area of application: Biotechnology, medicinal technique, laboratory technique, cooling of small samples and can also be used as insulating flask.

Certifications: Conforms with DIN 12492, ISO 3585.

Specifications
  • Description:
    Dewar flask FB 12 CAL
  • Cat. No.:
    KGWA1156
  • Capacity:
    1,2 L
  • Model:
    FB 12 CAL
  • Daily evaporation:
    0,7 L
  • Weight, empty:
    1,2 kg
  • Overall height:
    225 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Plug for type FB 9 CAL
    Plug for type FB 9 CAL
    KGWA1655
    Log in for availability
    1 * 1 ST - 43,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug for type FB 12 CAL
    Plug for type FB 12 CAL
    KGWA1656
    Log in for availability
    1 * 1 ST - 43,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.