Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

100 mm, 12 mm, 0,9 - 1,0 mm
Catalog # SCERA61001200102
Supplier:   DWK Life Sciences
Test tubes
Catalog # SCERA61001200102
Supplier:  DWK Life Sciences
Test tubes

100 mm, 12 mm, 0,9 - 1,0 mm

Price
42,30 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass 3,3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For a wide variety of applications.

Specifications
  • Ext.Ø:
    12 mm
  • Wall thickness:
    0,9 - 1,0 mm
  • Length:
    100 mm
  • Seq:
    07