Hydrometers
Hydrometer for brine acc. to Bischoff, 0 - 27 %, 1 %, 270 mm
Catalog # AMARH860616
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers for special applications.
Specifications
- Description:Hydrometer for brine acc. to Bischoff
- Length:270 mm
- Seq:001
- Division:1 %
- Range:0 - 27 %



