Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Phase separating paper, grade 480

480, 150 mm
Catalog # SARTFT-4-602-150
   Low Manufacturing Impact
Supplier:   Sartorius
Phase separating paper, grade 480
Catalog # SARTFT-4-602-150
Supplier:  Sartorius
   Low Manufacturing Impact
Phase separating paper, grade 480
Phase separating paper, grade 480

480, 150 mm

Price
113,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

This phase separating paper is impregnated with stabilised silicon, thus rendering it hydrophobic and it retains water, but allows solvents to flow through. The flow stops automatically when the entire solvent has passed through, this eliminates the need to use separating funnels.

Used for filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase, filtration of extracting solvents in clinical or medical labs and separation of emulsions that are formed during the extraction of aqueous plant or drug solutions.

Specifications
  • Grade:
    480
  • Seq:
    07
  • Size:
    150 mm
  • Thickness:
    0,19 mm
  • Cat. No.:
    SARTFT-4-602-150
  • Environmental certification:
    Renewable Energy Certificate
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    85 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.