Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Quantitative filter papers

393, 110 mm
Catalog # 516-7044
   Low Manufacturing Impact
Supplier:   Sartorius
Quantitative filter papers
Catalog # 516-7044
Supplier:  Sartorius
   Low Manufacturing Impact
Quantitative filter papers
Quantitative filter papers

393, 110 mm

Price
38,70 €
Log in for availability
1 * 100 ST
Product Details & Documents

These filter papers are made of 100% cotton linters. They are guaranteed to be free of any residual acids and they have an extremely low percentage of ash content. As a result, these filters are virtually ash-free. All Sartorius ashless filter papers are characterised by high wet strength and high purity and are therefore especially suitable for quantitative analysis, Büchner funnels, pressure or vacuum filtration.

388: 'Black dot filter' For coarse-flocculent and voluminous precipitates, especially iron, aluminium and chromium hydroxides; copper, bismuth, cobalt and iron sulphides; various organic, coloured metal deposits; determination of silicon in analysis of steel and pig iron; for acidic and slightly alkaline solutions; pressure filtration.

389: 'White dot filter' The most used grade for analyses; for relatively coarse precipitates such as silver, arsenic, antimony, cadmium, lead, iron and manganese sulphides; lead chromate; ammonium phosphorous molybdate; alkaline earth carbonates '...' for acidic and slightly alkaline solutions; pressure filtration.

390: 'Green dot filter' Filtration of fine precipitates; barium sulphate; lead molybdate; lead dioxide; calcium hydroxide; calcium fluoride; nickel, zinc and stannic sulphides; for acidic and slightly alkaline solutions; pressure filtration.

393: 'Purple dot filter' Ideal for particularly difficult filtration conditions and especially fine-grained precipitates; barium sulphate; copper oxide.

Specifications
  • Grade:
    393
  • Seq:
    7
  • Size:
    110 mm
  • Cat. No.:
    516-7044
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    300 s
  • Ash content:
    ≤0,010%
  • Particle retention:
    1 - 2 µm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    100 g/m²