MicroFunnel™ Plus Filter Funnels
Product Details & Documents
Ideal for monitoring purified water systems maintained at temperatures up to 90 °C (194 °F).
- Multifunctional
- Leakproof lid
- Squeeze separation
- Available in two capacities
Units function as sample container and filter funnel in one which eliminates a sample transfer step and protects critical samples from contamination.
The unique squeeze separation makes membrane retrieval easy. Choose from 0,45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications (not compatible with hot water applications), 0,2 and 0,45 µm Supor® (polyethersulfone) membrane to minimize binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane (not compatible with hot water applications) for better contrast with light colored colonies.
Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.
MicroFunnel™ Plus AP disposable filter funnels allow for aseptic collection of a sample through the sample port on the lid of the filter funnel without removal of the lid. Optional filter holders are recommended for use when collection hot water samples.
Supor®: Hydrophilic polyethersulfone, white
Ordering information: Filter funnels PALL4829, PALL4807 and PALL4808 are not compatible with hot water applications; for use with ambient temperature samples only. Other disposable filter funnels are available. See MicroFunnel™ Disposable filter funnels for a broad selection of disposable filter funnels, individually bagged for general testing of aqueous solutions. See MicroFunnel™ ST Disposable filter funnels for a convenient and economical choice for sterility testing within isolators. Sentino™ Microbiology pump - designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.
Documents
Certificates
Search by Lot NumberMembrane Filter Funnels, MicroFunnel™, PALL Laboratory
Application Notes
Pall Laboratory Microbiology QC Products
Product Literature
PALL4844_TDS_EN
Datasheet
Specifications
- Membrane:Supor® white, gridded
- Pore size:0,45 µm
- Capacity:300 ml
- Description:MicroFunnel™ Plus filter funnel
- Material:PP/PS/PE with PES-membran
- Seq:05
- Cat. No.:515-0052
- Effective filtration area:13,46 cm²
- Max. temperature:90 °C
- Dimensions:89H×87W mm
Accessories
Product Information
- N° de catalogueDisponibilitéPrix
- Autoclavable adapters for vacuum manifold when using rubber stopperAutoclavable adapters for vacuum manifold when using rubber stopper516-7706Log in for availability1 * 3 ST - 84,20 €
Product Information
- N° de catalogueDisponibilitéPrix
- Lid kit accessory for culturing membrane in placeLid kit accessory for culturing membrane in place515-0172Log in for availability1 * 20 ST - 15,70 €
Product Information
- N° de catalogueDisponibilitéPrix
- Funnel holder, 300 ml
Product Information
- N° de catalogueDisponibilitéPrix
- Funnel holder, 100 ml
Product Information
- N° de catalogueDisponibilitéPrix
- Tube, AP Sampling
Product Information
- N° de catalogueDisponibilitéPrix
- Second generation vacuum pump adapter for MicroFunnel™ filter funnel for alternate pumpSecond generation vacuum pump adapter for MicroFunnel™ filter funnel for alternate pumpPALL4863Log in for availability1 * 1 ST - 53,30 €



