Flat optical windows
Flat optics rectangular, Quartz (Suprasil®), 12,5 × 45 mm, 1,25 mm
Catalog # HELL665-000-40
Supplier: Hellma
Jump to:
Product Details & Documents
Optical glass cells and elements dedicated to special applications with detachable window.
Suitable for high precision analytical techniques.
Specifications
- Window material:Quartz (Suprasil®)
- Description:Flat optics rectangular
- Dimensions:12,5 × 45 mm
- Thickness:1,25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



