Test tubes racks, wire
Red, 108 (9×12), 16 mm, 188×241×65 mm
Catalog # 212-3492
Supplier: HEATHROW
Jump to:
Product Details & Documents
Tube racks, made of chemically-resistant epoxy-coated steel wire.Durable racks for transport or sample handling.
- With slotted bottom
- Holds either 13 and 16 mm tubes
- Very good chemical resistance, autoclavable
Specifications
- For tube Ø:16 mm
- No. of Holes:108 (9×12)
- Colour:Red
- W×D×H:188×241×65 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



