Bone curettes, Aesculap®
Bone curette, type Simon (Fig. 0), with 5,2 mm end, 235 mm
Catalog # AESCFK690R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Bone curette, type Simon (Fig. 0), with 5,2 mm end
- Length:235 mm
- Seq:44
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



