Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pharmacy scoops

Pharmacy scoops

150 ml, 215 mm, 40 mm
Catalog # BOCH8809
Supplier:   BOCHEM
Pharmacy scoops
Catalog # BOCH8809
Supplier:  BOCHEM
Pharmacy scoops
Pharmacy scoops

150 ml, 215 mm, 40 mm

Price
35,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These chemical scoops made from stainless steel 18/10 are ideal for use in pharmaceutical and food industries.

  • With welded handle
  • Food contact approved
Specifications
  • Ø:
    40 mm
  • Capacity:
    150 ml
  • Length:
    215 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.