Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas, micro

Double spatulas, micro

150 mm, 40 mm, 3 mm
Catalog # 231-0559
Supplier:   BOCHEM
Double spatulas, micro
Catalog # 231-0559
Supplier:  BOCHEM
Double spatulas, micro
Double spatulas, micro

150 mm, 40 mm, 3 mm

Price
2,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.

  • With round handle, one flat and one rounded end
  • Straight shape
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
Specifications
  • Length:
    150 mm
  • Seq:
    12
  • Blade width:
    3 mm
  • Blade length:
    40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.