Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spoons, POLY

Spoons, POLY

Sharply oblique, 190 mm, 25×20 mm
Catalog # 231-1261
Supplier:   BOCHEM
Spoons, POLY
Catalog # 231-1261
Supplier:  BOCHEM
Spoons, POLY
Spoons, POLY

Sharply oblique, 190 mm, 25×20 mm

Price
5,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spoon for a wide range of uses. Special shape for light and easy handling.

  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean
Specifications
  • Description:
    Sharply oblique
  • Length:
    190 mm
  • Seq:
    03
  • Spoon size:
    25×20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.