Wire baskets, square and rectangular
300×500×250 mm
N° de catalogue BOCH10073
Fournisseur: BOCHEM
Aller à :
Product Details & Documents
These stainless steel baskets are designed for transporting, storing, cleaning and sterilising laboratory utensils.
- Spot-welded grid 8×8×1 mm
- Reinforced edges
- Very good chemical and temperature resistance
Spécifications
- W×D×H:300×500×250 mm



