Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer for sodium hydroxide, 25 - 50 %, 1 %, 270 mm
Catalog # AMARH860666
Supplier:   Amarell
Hydrometers
Catalog # AMARH860666
Supplier:  Amarell
Hydrometers
Hydrometers

Hydrometer for sodium hydroxide, 25 - 50 %, 1 %, 270 mm

Price
43,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers (areometers) for sodium hydroxide (NaOH).

Specifications
  • Description:
    Hydrometer for sodium hydroxide
  • Length:
    270 mm
  • Seq:
    10
  • Division:
    1 %
  • Range:
    25 - 50 %