Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rubber Gaskets, GUKO

Rubber Gaskets, GUKO

Rubber gasket, GUKO, inner Ø: 45 mm, size: 7, 77 mm
Catalog # ROBU21857
Supplier:   ROBU GLASFILTER
Rubber Gaskets, GUKO
Catalog # ROBU21857
Supplier:  ROBU GLASFILTER
Rubber Gaskets, GUKO
Rubber Gaskets, GUKO

Rubber gasket, GUKO, inner Ø: 45 mm, size: 7, 77 mm

Price
30,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

ROBU® Rubber Gaskets, GUKO, are designed to provide reliable sealing for filter funnels and other laboratory equipment. Made from high-quality rubber, these gaskets ensure a tight, leak-free seal, offering durability and long-lasting performance in various filtration processes.

  • High-quality rubber construction
  • Reliable sealing
  • Leak-free performance
  • Durable and long-lasting
  • Ideal for filter funnels
  • Resistant to chemicals and temperature fluctuations
  • Easy to install and replace

ROBU Rubber Gaskets, GUKO, are specifically designed for optimal sealing performance in laboratory filtration processes. Made from durable, high-quality rubber, these gaskets provide a leak-free seal to ensure efficient filtration. They are compatible with a wide range of laboratory equipment, including filter funnels, and are resistant to chemicals and temperature changes. Their robust design ensures longevity, while they remain easy to install and replace as needed. With their superior sealing properties, these gaskets help maintain the integrity of filtration systems, ensuring reliable and consistent results.

Specifications
  • Ext.Ø:
    77 mm
  • Description:
    Rubber gasket, GUKO, inner Ø: 45 mm, size: 7
  • Seq:
    7
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.