Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filter Funnels, Conical

Filter Funnels, Conical

Filter funnel, conical, 170 ml, Borosilicate glass 3.3, 35 mm, 2, 10 mm, 100 mm
Catalog # 511-0380
Supplier:   ROBU GLASFILTER
Filter Funnels, Conical
Catalog # 511-0380
Supplier:  ROBU GLASFILTER
Filter Funnels, Conical
Filter Funnels, Conical

Filter funnel, conical, 170 ml, Borosilicate glass 3.3, 35 mm, 2, 10 mm, 100 mm

Price
43,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

ROBU® filter funnel conical with intergrated VitraPOR® filter is a classic laboratory tool designed for reliable filtration. Made from high-quality borosilicate glass, it ensures chemical resistance and durability across a wide range of applications.

  • Conical design

  • Precise pour control
  • Borosilicate glass
  • Chemical resistance
  • Heat resistance
  • Reusable
  • Suitable for gravity filtration
  • Compatible with standard filter papers

The ROBU funnel with integrated VitraPor filter, conical, is an essential component for laboratory filtration processes. Its tapered design promotes smooth and controlled fluid flow, making it suitable for both qualitative and quantitative filtration. Manufactured from durable borosilicate glass, the funnel offers excellent resistance to thermal shock and aggressive chemicals.

This reusable funnel is compatible with standard filter papers and ideal for a variety of laboratory settings including research, quality control, and educational environments.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifications
  • Funnel O-Ø:
    100 mm
  • Plate Ø:
    35 mm
  • Porosity:
    2
  • Capacity:
    170 ml
  • Description:
    Filter funnel, conical
  • Material:
    Borosilicate glass 3.3
  • Seq:
    7
  • Stem O-Ø:
    10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.