Double spatulas, micro
185 mm, 50 mm, 9 mm
Catalog # 231-1084
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.
- With round handle, one flat and one rounded end
- Straight shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:185 mm
- Seq:22
- Blade width:9 mm
- Blade length:50 mm



