Stopcocks, miniature
Miniature stopcocks with three female thread connection, 1,6 mm, 3,2 mm, UNF ¼" 28 G (male or female thread)
Catalog # BOHLF731-04
Supplier: Bohlender
Jump to:
Product Details & Documents
Miniature stopcocks of PTFE with male or female connection threads and stopcock plug of FEP.
- Temperature resistance from -200 to 205°C
- Universally chemical resistant
- Pressure upto 8 bar
Specifications
- Thread:UNF ¼" 28 G (male or female thread)
- Description:Miniature stopcocks with three female thread connection
- For tube I-Ø:1,6 mm
- For tube O-Ø:3,2 mm



