Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stable ozone generators

Stable ozone generators

Lighted length: 228,6 mm, SOG-2, 3,0 ppm at 1,0 l/min
Catalog # UVPA97-0067-02
Stable ozone generators
Catalog # UVPA97-0067-02
Stable ozone generators
Stable ozone generators

Lighted length: 228,6 mm, SOG-2, 3,0 ppm at 1,0 l/min

Price
1 580,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ozone generators produce a continuous flow of ozone as well as a stable source for water purification and air pollution studies. Designed for calibration of field and laboratory ozone analysers in water purification and air pollution applications.

The stable ozone generator utilises the photochemical reaction of oxygen under shortwave UV to produce a continuous flow of ozone. Generators are a stable source for instrument development and an oxidant source for aging and oxidant testing of materials. Models SOG-1 and SOG-2 incorporate Pen-Ray® lamps, which are inserted into the generator box and can be removed and used in other applications. Ozone generator SOG-3 consists of a pair of double bore lamps attached to one handle for greater ozone volume generation.

 : A power supply that feeds reliable, stable power to the lamps, providing uniform ozone generation, is included with all models.

Specifications
  • Flow rate:
    3,0 ppm at 1,0 l/min
  • Model:
    SOG-2
  • Description:
    Lighted length: 228,6 mm
  • Seq:
    02