Slide mailers
Slide mailers, Translucent, PE, 50×100×6 mm, 1
Catalog # 631-9160
Supplier: KARTELL
Jump to:
Product Details & Documents
These mailers are suitable for the safe transportation of cytological and geological microscope slides.
- Separate compartment with guide rails and more space for each slide
- Flush closing
- Lightweight and flat
W×D×H: 50×100×6 mm (for 1); 67×85×6 mm (for 2); 84×100×6 mm (for 3)
Specifications
- No. of slides:1
- Colour:Translucent
- Description:Slide mailers
- Material:PE
- Seq:001
- W×D×H:50×100×6 mm



