Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, with screw cap

Sample containers, with screw cap

5 ml, 21,0 mm, 35,7 mm
Catalog # 216-3102
Supplier:   KARTELL
Sample containers, with screw cap
Catalog # 216-3102
Supplier:  KARTELL
Sample containers, with screw cap
Sample containers, with screw cap

5 ml, 21,0 mm, 35,7 mm

Price
46,20 €
Log in for availability
1 * 10 ST
Product Details & Documents

To store and transport samples securely.
LDPE, translucent.

  • Good chemical resistance, good temperature resistance
  • Strong walls, slightly conical shape
  • Particularly tight seal through screw cap with cone gasket
Specifications
  • Ext.Ø:
    21,0 mm
  • Capacity:
    5 ml
  • Height:
    35,7 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.