Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

150 mm, 30 mm, 15 mm, Red
Catalog # 231-2411
Supplier:   KARTELL
Double spatulas
Catalog # 231-2411
Supplier:  KARTELL
Double spatulas
Double spatulas

150 mm, 30 mm, 15 mm, Red

Price
25,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Polyamide, fibreglass reinforced, red.

  • Good chemical resistance
  • Heat resistance up to +100 °C (up to +180 °C for short periods)
  • Robust, flexible

 : DIN 12890

Specifications
  • Colour:
    Red
  • Length:
    150 mm
  • Seq:
    01
  • Blade width:
    15 mm
  • Blade length:
    30 mm