Columns, TSK-Gel® NPH
DNA-NPR, Guard column, 2,5 µm, 4,60 mm, 5 mm
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns on polymer basis.
Documents
Certificates
Search by Lot NumberSpecifications
- Column Format:Guard column
- Ø int.:4,60 mm
- Particle Size:2,5 µm
- Description:DNA-NPR
- Length:5 mm



