Order Entry
Belgium
Orders LinkContactUsLinkComponent
Columns, TSK-Gel® NPH

Columns, TSK-Gel® NPH

DNA-NPR (IEX), 2,5 µm, 4,60 mm, 75 mm
Catalog # 554-1645
Supplier:   TOSOH Bioscience
Columns, TSK-Gel® NPH
Catalog # 554-1645
Supplier:  TOSOH Bioscience
Columns, TSK-Gel® NPH
Columns, TSK-Gel® NPH

DNA-NPR (IEX), 2,5 µm, 4,60 mm, 75 mm

Price
2 250,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel columns on polymer basis.

Documents

Specifications
  • Ø int.:
    4,60 mm
  • Particle Size:
    2,5 µm
  • Description:
    DNA-NPR (IEX)
  • Length:
    75 mm
  • Seq:
    4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.