Columns, TSK-Gel® NPH
DEAE-NPR, Guard column, 2,5 µm, 4,60 mm, 5 mm
N° de catalogue 554-1625
Fournisseur: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns on polymer basis.
Documents
Certificates
Search by Lot NumberSpecifications
- Column Format:Guard column
- Ø int.:4,60 mm
- Particle Size:2,5 µm
- Description:DEAE-NPR
- Length:5 mm
- Seq:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



