Columns, TSK-Gel® NPH
Butyl-NPR, 2,5 µm, 4,60 mm, 350 mm
Catalog # 554-1624
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns on polymer basis.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø int.:4,60 mm
- Particle Size:2,5 µm
- Description:Butyl-NPR
- Length:350 mm
- Seq:6
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



