Columns, TSK-Gel® NPH
SAX (IEX), 5 µm, 6,00 mm, 150 mm
Catalog # 554-1656
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns on polymer basis.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø int.:6,00 mm
- Particle Size:5 µm
- Description:SAX (IEX)
- Length:150 mm
- Seq:5



