Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Capillary columns, CP-Wax™

on 7" cage, Capillary, CP-Wax 52 CB, 0,50 µm, 0,25 mm, 60 m
Catalog # VARICP8748
Supplier:   VARIAN
Capillary columns, CP-Wax™
Catalog # VARICP8748
Supplier:  VARIAN
Capillary columns, CP-Wax™
Capillary columns, CP-Wax™

on 7" cage, Capillary, CP-Wax 52 CB, 0,50 µm, 0,25 mm, 60 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,25 mm
  • Description:
    on 7" cage
  • Length:
    60 m
  • Seq:
    15
  • Phase:
    CP-Wax 52 CB