Order Entry
Belgium
Orders LinkContactUsLinkComponent
High efficiency GC columns

High efficiency GC columns

CP-Sil 5 CB low bleed/ms, 0,15 µm, 0,15 mm, 15 m
Catalog # VARICP7802
Supplier:   VARIAN
High efficiency GC columns
Catalog # VARICP7802
Supplier:  VARIAN
High efficiency GC columns
High efficiency GC columns

CP-Sil 5 CB low bleed/ms, 0,15 µm, 0,15 mm, 15 m

Price
613,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

High efficiency 0,15 and 0,18 mm Int.Ø columns are a simple and cost effective way to increase sample throughput with existing GC or GC/MS instruments.

  • Increase sample throughput and productivity while maintaining resolution
  • Reduce carrier gas usage and cost per analysis
  • Operates with He or H₂ carrier gas
  • Available in more than 20 stationary phases

This leading-edge column technology is ideal for applications that require faster run times, such as high-throughput screening, fast process monitoring, and fast method development. Agilent High Efficiency GC columns can reduce sample run time by 50% or more without compromising resolution.

Specifications
  • Film thickness:
    0,15 µm
  • Ø int.:
    0,15 mm
  • Length:
    15 m
  • Phase:
    CP-Sil 5 CB low bleed/ms