Capillary columns, CP-SimDist
Capillary, CP-SimDist, 0,10 µm, 0,32 mm, 10 m
Catalog # VARICP7521
Supplier: VARIAN
Jump to:
Product Details & Documents
CP-SimDist Fused Silica columns are guaranteed for simulated distillation up to C100.
- Conforms to ASTM Method D 2887 to provide full compliancy
- High temperature stationary phase for extended column lifetime
- Low bleed makes quantitation easier
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,32 mm
- Length:10 m
- Seq:03
- Phase:CP-SimDist
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



