Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity cells, Radiometer Analytical

Conductivity cells, Radiometer Analytical

Conductivity cell, 4-pole, with temp. sensor, CDC566T, 4-pole, 1,0 cm⁻¹, Epoxy, 12×103 mm, MAB6 plug head, fixed cable, General purpose, field use
Catalog # HACHE61M010
Supplier:   Hach
Conductivity cells, Radiometer Analytical
Catalog # HACHE61M010
Supplier:  Hach
Conductivity cells, Radiometer Analytical
Conductivity cells, Radiometer Analytical

Conductivity cell, 4-pole, with temp. sensor, CDC566T, 4-pole, 1,0 cm⁻¹, Epoxy, 12×103 mm, MAB6 plug head, fixed cable, General purpose, field use

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Range of conductivity cells for a wide variety of applications.

  • Two-pole cells: traditional design based on two plates of platinum; ideal for routine measurement of conductivity and for use with a sample changer due to the easy rinsing
  • three-pole cells: three platinum rings which facilitate optimal shielding during measurement
  • four-pole cells: four platinum rings ensure accurate results over several decades of conductivity with a single cell using just one calibration
  • four-pole cells are particularly recommended when performing high conductivity measurements
Specifications
  • Connection:
    MAB6 plug head, fixed cable
  • Ø×L:
    12×103 mm
  • For:
    General purpose, field use
  • Type:
    CDC566T, 4-pole
  • Description:
    Conductivity cell, 4-pole, with temp. sensor
  • Material:
    Epoxy
  • Seq:
    10
  • Cell constant:
    1,0 cm⁻¹