Microplates, 96-well
V-bottom (chimney well), Black, 96, -
Catalog # 738-0011
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PP, untreated, without lid. These microplates are ideal for storage of DNA or RNA, stock cultures, and long-term storage of active agents. Versions available sterile or non sterile and with round, conical or flat bottom well shape.
- Uniform external dimensions with 9 mm well to well spacing
- Alphanumeric well coding
- High chemical and temperature resistance (−196 to +121 °C)
- Sealable with adhesive films, heat seals or CapMats
- RNase- and DNase-free
Specifications
- No. of wells:96
- Sterile:-
- Colour:Black
- Description:V-bottom (chimney well)
- Seq:11
- Cat. No.:738-0011
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Model:738-0011
- Total volume:340 µl
- Environmentally Preferable:Low Manufacturing Impact
- Working volume:50 - 335 µl
- Well profile:V-bottom



