Microplates, 384-well
F-bottom, Natural, 14,4 mm, 384, -, 15 - 145 µl, 152 µl
Catalog # 736-0150
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PP, without lid.
- High chemical and temperature resistance (−196 °C to +121 °C)
- Standard plates available with flat or V-shaped well profile
- Deep well Small Volume™ plates have a conical square well geometry with flat bottom that ensures accurate pipetting and thus reduces the dead volume
- Available in natural, black or white
Documents
Specifications
- No. of wells:384
- Sterile:-
- Colour:Natural
- Description:F-bottom
- Height:14,4 mm
- Seq:01
- Working volume:15 - 145 µl
- Total volume:152 µl
- Cat. No.:736-0150
- Model:736-0150
- Well profile:F-bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



