Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microplates, 96-well

Microplates, 96-well

U-bottom (chimney well), natural, Black, 96, -
Catalog # 738-0007
Supplier:   Greiner Bio-One
Microplates, 96-well
Catalog # 738-0007
Supplier:  Greiner Bio-One
Microplates, 96-well
Microplates, 96-well

U-bottom (chimney well), natural, Black, 96, -

Price
296,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

PP, untreated, without lid. These microplates are ideal for storage of DNA or RNA, stock cultures, and long-term storage of active agents. Versions available sterile or non sterile and with round, conical or flat bottom well shape.

  • Uniform external dimensions with 9 mm well to well spacing
  • Alphanumeric well coding
  • High chemical and temperature resistance (−196 to +121 °C)
  • Sealable with adhesive films, heat seals or CapMats
  • RNase- and DNase-free
Specifications
  • No. of wells:
    96
  • Sterile:
    -
  • Colour:
    Black
  • Description:
    U-bottom (chimney well), natural
  • Seq:
    04
  • Cat. No.:
    738-0007
  • Model:
    738-0007
  • Total volume:
    355 µl
  • Working volume:
    50 - 300 µl
  • Well profile:
    U-bottom