Microplates, 96-well
White, high binding, sterile, 40 - 340 µl, 96, +, 392 µl
Catalog # 738-0020
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PS, without lid. A large number of different 96-well microplates are available in a wide variety of surface treatments with a choice of well profile, and with either solid or µClear® bottom. All plates are free of DNase, RNase and human DNA, and are non-pyrogenic.
Specifications
- No. of wells:96
- Recommended working volume:40 - 340 µl
- Sterile:+
- Description:White, high binding, sterile
- Seq:17
- Total volume:392 µl
- Cat. No.:738-0020
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Environmentally Preferable:Low Manufacturing Impact



